Motion
8344G070DC24/DCD

ASCO
8344G070DC24/DCD

ASCO® 8344G070DC24/DCD 1-Solenoid Process Valve, 4-Way, 2-Position, Normally Open, 1/4 Female NPT Threaded" Port, 0.8Cv
Mi Item #04355580
MFR #8344G070DC24/DCD
Price$1,011.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8344G070DC24/DCD

ASCO® 8344G070DC24/DCD 1-Solenoid Process Valve, 4-Way, 2-Position, Normally Open, 1/4 Female NPT Threaded" Port, 0.8Cv
Mi Item #04355580
MFR #8344G070DC24/DCD

Mfr description
8344G070DC24/DCD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,011.00/each

Specifications

Dimensions

  • Orifice Diameter
    1/4 in
  • Overall Height
    104 mm
  • Overall Length
    121 mm
  • Overall Width
    80 mm
  • Port Size
    1/4 NPT
  • Weight
    2.40 lbs

Details

  • Actuation
    Piloted Solenoid
  • Additional Details
    Return Spring
  • Body Material
    Brass
  • Compatible Fluid Type
    Air, Inert Gas, Light Oil, Water
  • Flow Coefficient Cv Flow Factor Kv
    0.8 Cv
  • Maximum Operating Pressure
    125 psi
  • Minimum Operating Pressure
    10 psi
  • Number Of Solenoids
    1
  • Operating Temperature Range
    Maximum of +150 °F
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Solenoid Coil Insulation
    Class F
  • Solenoid Power Consumption
    10.1 W
  • Solenoid Supply Voltage
    24 V DC
  • Standards Met
    CE, CSA
  • Valve Functionality
    4-Way, 2-Position, Normally Open
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)