Motion
BMB-6209/080S2/UB002A

SKF
BMB-6209/080S2/UB002A

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Single Seal & Sensor, With Snap Ring
MI ITEM #04355586
MFR #BMB-6209/080S2/UB002A
Your Price$985.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BMB-6209/080S2/UB002A

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Single Seal & Sensor, With Snap Ring
MI ITEM #04355586
MFR #BMB-6209/080S2/UB002A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$985.50/each(List $1,105.17)

Overview

Mfr description
BMB6209/080S2/UB002A SENSOR BRG.
  • Motor Encoder Unit

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Sealed
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Non-metallic
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Polyamide
  • Inner Ring Width
    19 mm
  • Element Material
    Bearing steel
  • Series
    62
  • Radial Static Load Capacity
    4850 lbf
  • Manufacturer Catalog Number
    BMB-6209/080S2/UB002A
  • UPC_NO
    7316572116029
  • Features & Benefits
    • Motor Encoder Unit
  • Description
    BMB6209/080S2/UB002A SENSOR BRG.
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The BMB-6209/080S2/UB002A is a radial deep groove ball bearing with a 45 mm bore, straight bore, single seal and sensor, 85 mm outside diameter, and 19 mm width, designed for industrial automation systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text