Motion
HM522649XE

TIMKEN
HM522649XE

Bearing Spacer - 4.7900 in OD, 0.4400 in Width
Mi Item #04355587
MFR #HM522649XE
Price$283.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HM522649XE

Bearing Spacer - 4.7900 in OD, 0.4400 in Width
Mi Item #04355587
MFR #HM522649XE

Mfr description
HM522649XE 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$283.96/each

Specifications

Dimensions

  • Bore Diameter
    4.3400 in
  • Double Outer Ring Width
    3.3215 in
  • Fillet Radius
    0.1200 in
  • Outside Diameter  
    4.7900 in
  • Overall Width  
    0.4400 in

Details

  • Dynamic Load Capacity
    647000 N
  • Product Type
    Bearing Spacers
  • UPC_NO
    053893635392
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)