Motion
61988 SCOTCH-WELD CYL ADHESIVE 12 FOOT HOSE

3M
61988 SCOTCH-WELD CYL ADHESIVE 12 FOOT HOSE

3M™ Cylinder Adhesive Hose, 12 ft, 1/case
MI ITEM #04355588
MFR #61988 SCOTCH-WELD CYL ADHESIVE 12 FOOT HOSE
Price$270.63/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
61988 SCOTCH-WELD CYL ADHESIVE 12 FOOT HOSE

3M™ Cylinder Adhesive Hose, 12 ft, 1/case
MI ITEM #04355588
MFR #61988 SCOTCH-WELD CYL ADHESIVE 12 FOOT HOSE

Mfr description
61988 SCOTCH-WELD CYL ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flexible, inert nylon/synthetic rubber hose
  • Available in varying lengths from 6-50 feet
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$270.63/ca

Specifications

Dimensions

  • Length
    12 ft

Details

  • Color
    Black
  • For Use With
    3M Cylinder Spray Adhesives
  • Manufacturer Upc Number
    00048011619880
  • Product Type
    Industrial Adhesive Application Equipment & Parts
  • UPC_NO
    00048011619880

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)