Motion
5109PS
Tool Bag - Canvas Material, Not Water Resistant, Black
Mi Item #04355608
MFR #5109PS
Price$87.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Canvas Material, Not Water Resistant, Black
Mi Item #04355608
MFR #5109PS

Mfr description
5109PS BUCKET #6 CANVAS 12"D X 15"H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.83/each

Specifications

Dimensions

  • Height
    15 in
  • Length
    12 in

Details

  • Color
    Black
  • Material
    Canvas
  • Rolling
    Non-Rolling
  • Tool Bag Style
    Bucket
  • UPC_NO
    092644555091
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)