Motion
454735
Hard Hat - Staz-On Adjustment, Green Color
Mi Item #04357095
MFR #454735
Price$27.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat - Staz-On Adjustment, Green Color
Mi Item #04357095
MFR #454735

Mfr description
454735 MSA GREEN HAT W/STAZ-ON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.90/each

Specifications

Details

  • Accessories Included
    Staz-On Suspension
  • Additional Details
    Standards: ANSI | ISEA Z89.1-2014CAN | CSA Z94.1-2015
  • Adjuster Type
    Staz-On
  • Adjustment Type
    Staz-On
  • ANSI Rating
    ANSI, ISEA Z89.1-2014
  • Band Type
    Staz-On
  • Color
    Green
  • Construction
    Full Brim
  • Description Keyword
    Full-Brim Hat
  • Includes
    Staz-On Suspension
  • Product Line
    V-Gard
  • Product Types
    Full Brim
  • Side Slots
    Yes
  • Standards Met
    ANSI, CAN, CSA Z94.1-2015, ISEA Z89.1-2014
  • Suspension Type
    Staz-On
  • Type
    Full Brim
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)