Motion
F28-06A
Main Air Line Filter - 5 micron, 165 scfm, 3/4 NPT Ports, Transparent Bowl, Automatic Drain, With Guard
Mi Item #04358657
MFR #F28-06A
Price$233.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Main Air Line Filter - 5 micron, 165 scfm, 3/4 NPT Ports, Transparent Bowl, Automatic Drain, With Guard
Mi Item #04358657
MFR #F28-06A

Mfr description
F28-06A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.45/each

Specifications

Dimensions

  • Overall Height
    213 mm
  • Overall Width
    73 mm
  • Port Size
    3/4 NPT

Details

  • Bowl Material
    Transparent Bowl
  • Bowl Options
    With Guard
  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Filter Rating
    5 μm
  • Filter Type
    Main Line Filter
  • Fluid Comp
    Air
  • Max Operating Temperature
    125 °F
  • Maximum Air Flow
    165 scfm
  • Maximum Operating Pressure
    150 psi
  • Micron Rating
    5 micron
  • Port Gender
    Female
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)