Motion
HC225-NM

REXNORD INC
HC225-NM

10177301 / PIN HC225-NM 879/880 PA RIV
Mi Item #04358671
MFR #HC225-NM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HC225-NM

10177301 / PIN HC225-NM 879/880 PA RIV
Mi Item #04358671
MFR #HC225-NM

Mfr description
HC225-NM RIVET HC225-NM 879/880 NY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pin Diameter
    0.28 in
  • Pin Length
    1.46 in

Details

  • Chain Material
    Nylon (Pin)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)