Motion
RA390-032O32L-17M

SANDVIK
RA390-032O32L-17M

Indexable Square-Shoulder or Chamfer End Mill, Cutting Diameter: 1-1/4", Depth of Cut: 2.625"
MI ITEM #04359265
MFR #RA390-032O32L-17M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SANDVIK
RA390-032O32L-17M

Indexable Square-Shoulder or Chamfer End Mill, Cutting Diameter: 1-1/4", Depth of Cut: 2.625"
MI ITEM #04359265
MFR #RA390-032O32L-17M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RA390-032032L-17M HOLDER 6982620394

Specifications

  • Cutting Diameter
    1-1/4 in
  • Depth of Cut
    2.625 in
  • Helical Mill
    Helical Mill
  • Shank Type
    Plain Round
  • Toolholder Style
    RA390
  • Insert Style
    RA390
  • High Feed Or Plunge Milling
    No
  • Shank Diameter
    1-1/4 in
  • Number of Inserts
    2
  • Coolant Delivery
    Internal
  • Overall Length
    9 in
  • Number Of Flutes
    2
  • Cutting Direction
    Right Hand Cut
  • Insert Holding Method
    Screw Only
  • Full Toolholder Code
    RA390-032O32L-17M
  • Complete Insert Style Comp
    R390-17
  • Number Of Inserts Included
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text