Motion
26305
Threadlocker - High, Red, Anaerobic, 0.5 ml, Capsule
MI ITEM #04359972
MFR #26305
List Price$4.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - High, Red, Anaerobic, 0.5 ml, Capsule
MI ITEM #04359972
MFR #26305

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.80/each for your price

Overview

Mfr description
1330582 263 THREADLOCKER 0.5 ML CAPSULE

Specifications

  • Aerobic Or Anaerobic
    Anaerobic
  • Material Comp
    Metal
  • Threadlocking Strength
    High
  • Application
    Permanent Threadlocking
  • Color
    Red
  • Cure Time
    24 hr
  • Fixture Time
    5 min.
  • Breakaway Torque Strength
    800 in
  • Prevailing Torque Strength
    1100 in
  • Package Type
    Capsule
  • Package Size
    0.5 ml
  • Product Form
    Liquid
  • Shear Strength
    1305 psi
  • Viscosity
    400 to 600 cP
  • Manufacturer Catalog Number
    1330582
  • Removable With
    Heat and Hand Tools
  • Threadlocker Classification
    Threadlocker
  • Threadlocker Color
    Red
  • Threadlocker Container
    Capsule
  • Threadlocker Disassembly
    Permanent
  • UPC_NO
    079340439047

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought