Motion
263
Threadlocker - High, Red, Anaerobic, 1 L, Bottle
MI ITEM #04359973
MFR #263
List Price$761.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - High, Red, Anaerobic, 1 L, Bottle
MI ITEM #04359973
MFR #263

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$761.14/each for your price

Overview

Mfr description
1330334 263 THREADLOCKER 1 L BOTTLE
  • Prevents loosening and leakage from shock and vibration
  • Cures when confined in the absence of air between close fitting metal surfaces
  • Particularly suited for heavy-duty applications, bolts up to 3/4”
  • Primerless performance on both inactive and active metals
  • Upgraded temperature resistance, up to 360ºF (182°C)
  • Oil-tolerant curing on as-received fasteners without cleaning

Specifications

  • Aerobic Or Anaerobic
    Anaerobic
  • Material Comp
    Metal
  • Threadlocking Strength
    High
  • Application
    Permanent Threadlocking
  • Color
    Red
  • Cure Time
    24 hr
  • Fixture Time
    10 min.
  • Breakaway Torque Strength
    800 in
  • Prevailing Torque Strength
    1100 in
  • Package Type
    Bottle
  • Package Size
    1 L
  • Product Form
    Liquid
  • Shear Strength
    1305 psi
  • Viscosity
    400 to 600 cP
  • Removable With
    Heat and Hand Tools
  • Threadlocker Classification
    Threadlocker
  • Threadlocker Color
    Red
  • Threadlocker Container
    Bottle
  • Threadlocker Disassembly
    Permanent
  • UPC_NO
    079340439023

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought