Overview
Mfr description
J4774A SKT 1/4" DR 6PT 7/16" UNIV HAND
Specifications
- Drive Size1/4 in
- Measurement SystemImperial
- Socket Size7/16 in
- Socket Points6 PT
- Overall Length1-1/4 in
- UPC_NO662679996024
- Shaft StyleFlex Joint
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data