Motion
763048
Hex or Jam Nut - 5/8-11 in Thread Size, Stainless Steel Material, Plain Finish
MI ITEM #04360236
MFR #763048
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex or Jam Nut - 5/8-11 in Thread Size, Stainless Steel Material, Plain Finish
MI ITEM #04360236
MFR #763048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
763048

Specifications

  • Thread Size
    5/8-11 in
  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
  • Package Quantity
    50
  • Specifications
    ASME B18.2.2, ASTM F594-02(CW)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text