Overview
Mfr description
AM450C-N06D-RT-X19
Specifications
- Filter TypeMist Separator
- Country of OriginJP
- Port Size3/4 BSPT
- Drain TypeAutomatic (Normally Open)
- SeriesAM
- Body Size450C
- Thread StandardRc
- Weight1.435 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data