Motion
KKA3P-01F-1
S COUPLER, STAINLESS STEEL
MI ITEM #04360810
MFR #KKA3P-01F-1
List Price$17.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S COUPLER, STAINLESS STEEL
MI ITEM #04360810
MFR #KKA3P-01F-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.45/each for your price

Overview

Mfr description
KKA3P-01F-1 S COUPLER, STAINLESS STEEL
  • Body material: SUS304
  • Seal material: FKM
  • Non-greased specification (standard)
  • Fluid: water, air

Specifications

  • Application
    Pneumatic, Water
  • Coupling Component
    Plug
  • Hose Connection Type
    Female BSPT
  • Thread Hose I.D. Tube O.D.
    1/8 in
  • Working Pressure Range
    100 to 250 psi
  • Working Pressure
    145 psi
  • Valve Type
    No Check Valve
  • Body Material
    Stainless Steel
  • Description Keyword
    1/8 in BSPT, 1/8 – 28 Female Thread
  • ManufacturerName (description attribute)
    SMC
  • Body Size
    1/8 in
  • Safety Options
    Sleeve Lock
  • Weight
    20.2 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text