Overview
Mfr description
PA3113-03 PROCESS PUMP, AIR OPER, ALUM
- Air operated type process pump with external switching valve
- Easily controlled discharge rate
- Stable operation possible even with a minimal flow rate, lowpressure operation or the entrainment of gases
- Can be used when there is repeated stopping of operation
- Longer life than automatically operated type since switchingvalve is not contained inside the body
Specifications
- Wetted MaterialsAluminum
- Weight1.7 kg
- Country of OriginJP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data