Motion
VFS5100-3FZ
Solenoid-Operated Air Control Valve - 4-Way, Piloted Solenoid, 110-120 V ac, Single Solenoid, Conduit, Side Ported, Without Subplate, w/o Sub-plate Threads
Mi Item #04360816
MFR #VFS5100-3FZ
Price$170.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, Piloted Solenoid, 110-120 V ac, Single Solenoid, Conduit, Side Ported, Without Subplate, w/o Sub-plate Threads
Mi Item #04360816
MFR #VFS5100-3FZ

Mfr description
VFS5100-3FZ VALVE SOL 110VAC
  • Fluid: air and inert gas
  • Operating pressure: 0.1MPa to 1.0MPa
  • Effective area (Cv): 2.2 to 5.7
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$170.70/each

Specifications

Dimensions

  • Overall Height
    79 mm
  • Overall Length
    186.3 mm
  • Overall Width
    34 mm
  • Port Size
    Without Subplate

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Function
    2 position single
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Temperature Range
    14 to 140 °F
  • Piping Type
    Side Ported
  • Response Time
    ≤45 ms
  • Seal Material
    Metal
  • Series
    VFS
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    Conduit
  • Solenoid Power Consumption
    2.04 W
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110-120 V ac
  • Standards Met
    CE, CSA, ISO VG32, JIS B 8375-1981
  • Thread Standard
    w/o Sub-plate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)