Motion
6404100
IC808 Submicron Grade TiN/TiAlN coated Carbide GIMY-Style Grooving & Turning Insert, 7° relief angle
MI ITEM #04360893
MFR #6404100
List Price$49.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC808 Submicron Grade TiN/TiAlN coated Carbide GIMY-Style Grooving & Turning Insert, 7° relief angle
MI ITEM #04360893
MFR #6404100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$49.00/each for your price

Overview

Mfr description
6404100 GIMY 420 IC808

Specifications

  • Insert Style
    GIMY
  • Maximum Cutting Width
  • Material
    Carbide
  • Finish Coating
    TiN/TiAlN
  • Manufacturer Grade
    IC808
  • Application
    Grooving & Turning
  • Single Or Double End
  • Cutting Direction
    Right Hand Cut
  • Corner Radius
    2 mm
  • Maximum Cutting Depth
    2 mm
  • Insert Length
    15.3 mm
  • Chipbreaker
    Y
  • Relief Angle
    7 °
  • Coolant Delivery
    External
  • Material Grade
    Submicron
  • Full Insert Style Code
    GIMY 420

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text