Motion
TA36109 M10X1.25
Hand Tap - TA36 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M10 x 1.25 Thread Size, Metric Fine, Right Hand Direction
MI ITEM #04361086
MFR #TA36109 M10X1.25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - TA36 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M10 x 1.25 Thread Size, Metric Fine, Right Hand Direction
MI ITEM #04361086
MFR #TA36109 M10X1.25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TA36109 M10X1.25 TAP

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Plug
  • Number Of Flutes
  • Thread Size
    M10 x 1.25
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    Metric Fine
  • Overall Length
    80 mm
  • Shank Diameter
    10 mm
  • Series
    TA36

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought