Motion
8110-448-002

THOMSON (ALTRA)
8110-448-002

8110-448-002 FLANGE R-1001,2,4
Mi Item #04361338
MFR #8110-448-002
Price$132.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
8110-448-002

8110-448-002 FLANGE R-1001,2,4
Mi Item #04361338
MFR #8110-448-002

Mfr description
8110-448-002 FLANGE R-1001,2,4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$132.95/each

Specifications

Dimensions

  • Weight
    1.10 lbs

Details

  • ManufacturerName (description attribute)
    Thomson
  • Material
    Steel
  • Maximum Temperature
    300 °F
  • Mount Material
    Steel
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)