Motion
FF5164-1616S
USA Sealing Adapter SAE 37° - 1-5/16 in SAE 37 x 1-5/16 in SAE 37, Carbon Steel
MI ITEM #04361575
MFR #FF5164-1616S
List Price$187.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Adapter SAE 37° - 1-5/16 in SAE 37 x 1-5/16 in SAE 37, Carbon Steel
MI ITEM #04361575
MFR #FF5164-1616S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$187.19/each for your price

Overview

Mfr description
FF5164-1616S FLG ADAPTER
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Elbow Adapters
  • End 1 Style
    SAE 37
  • End 1 Size
    1-5/16 in
  • End 1 Thread
    1-5/16-12
  • End 2 Style
    SAE 37
  • End 2 Size
    1-5/16 in
  • End 2 Thread
    1-5/16-12
  • Hex Size
    1.380 in
  • Both Ends Style/Type
    SAE 37° Female / SAE 37° Male 90° Elbow Adapter
  • Material
    Carbon Steel
  • Description Keyword
    1-5/16 in SAE 37 x 1-5/16 in SAE 37

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text