Motion
AM450C-06BC
Mist Separator - AM, 0.3 µm, 78 cfm, 0.7500 in Ports, Automatic Drain, Metal Bowl With Sight Glass
Mi Item #04361680
MFR #AM450C-06BC
Price$183.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mist Separator - AM, 0.3 µm, 78 cfm, 0.7500 in Ports, Automatic Drain, Metal Bowl With Sight Glass
Mi Item #04361680
MFR #AM450C-06BC

Mfr description
AM450C-06BC MIST SEPARATOR
  • Mist separator, possible modular connection
  • Dust filtration, oil mist separation
  • Nominal filtration rating: 0.3µm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.75/each

Specifications

Dimensions

  • Body Size
    450C
  • Element Length
    106 mm
  • Overall Height
    246 mm
  • Overall Length
    111 mm
  • Overall Width
    106 mm
  • Port Size
    0.7500 in
  • Weight
    1.4 kg

Details

  • Additional Details
    Series AM can separate and remove oil mist in compressed air, which is difficult to remove by ordinary air filters and removes solid particles such as rust or carbon of more than 0.3 micron. It is the most suitable for air sources that drive pilot, metal seal solenoid valves.
  • Body Material
    Aluminum
  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    JP
  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Efficiency Rating
    0.3 µm
  • Element Life
    2 yr
  • Element Material
    Coalescing
  • Element Type
    Coalescing
  • Filter Rating
    0.3 μm
  • Filter Type
    Mist Separator
  • Fluid Comp
    Air
  • Included Options
    Auto Drain, Bracket, Element Service Indicator
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Aluminum
  • Max Operating Temperature
    140 °F
  • Max Pressure
    1.0 MPa, 145 psi
  • Maximum Air Flow
    78 cfm
  • Maximum Flow Rate
    78 scfm, 2200 l/min
  • Maximum Operating Pressure
    145 psi
  • Micron Rating
    0.3 µm
  • Oil Removal Capacity
    0.8 ppm
  • Series
    AM
  • Standards Met
    CE,CSA,UL,JIS
  • Thread Standard
    Rc
  • Type
    Coalescing Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)