Motion
SB5730D
Venture III Safety Glasses - Anti-Fog, Amber Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04361732
MFR #SB5730D
Price$6.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Venture III Safety Glasses - Anti-Fog, Amber Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04361732
MFR #SB5730D

Mfr description
SB5730D SAFETY GLASSES YELLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.41/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI/ISEA Z87.1-2010, CAN/CSA Z94.3-07, CE EN 166, MCEPS Class 1
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Frame Temple Material
    Rubber
  • Lens Coating
    Anti-Fog
  • Lens Color
    Amber
  • Lens Color Family
    Yellow
  • Lens Material
    Polycarbonate
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Venture 3
  • Specialty Features
    Vented
  • Temple Adjustment
    Adjustable Temples
  • Type
    Safety Glasses
  • UPC_NO
    814992000685
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)