Motion
50134
Coated Flap Disc - 5/8-11 in Threaded Arbor, Type 27, 4-1/2 in Disc Diameter, 60 Grit, 13000 RPM, Package Qty: 10
MI ITEM #04361864
MFR #50134
Your Price$16.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Flap Disc - 5/8-11 in Threaded Arbor, Type 27, 4-1/2 in Disc Diameter, 60 Grit, 13000 RPM, Package Qty: 10
MI ITEM #04361864
MFR #50134

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.40/each(List $18.86)

Overview

Mfr description
50134 4-1/2 SABER TOOTH FLAP DISC 6
  • Top coated for cool grinding, protecting high-value parts from heat discoloration
  • Prevents loading on soft alloys like aluminum
  • Contaminant-free (contains less than 0
  • 1% Fe, S, Cl)
  • High density flap design is conformable to irregular surfaces
  • Ceramic alumina (CA) grains are self-sharpening micro-fracturing crystals that expose sharp edges, maintaining a high cut-rate for the life of the grain
  • 5/8" - 11 metal nut allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up
  • Best on steel, stainless steel, aluminum, and other hard-to-grind metals

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 27
  • Disc Diameter
  • Abrasive Material
    Ceramic
  • Grit Number
    60
  • Backing Material
    Cloth
  • Application
    Finishing, Grinding
  • Trimmable
    Not Trimmable
  • Manufacturer Upc Number
    012382501341
  • UPC_NO
    012382501341
  • Arbor Size
    5/8-11
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 in Threaded Arbor
  • Manufacturer Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text