Motion
429946-7
429946-7
MI ITEM #04361989
MFR #429946-7
List Price$2,842.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
429946-7
MI ITEM #04361989
MFR #429946-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,842.39/each for your price

Overview

Mfr description
25VQ12A 11C20LH PUMP
  • Longer operating life
  • Oustanding volumetric efficiency
  • Built for high-pressure, high-speed applications

Specifications

  • Vane Pump Type
    Single
  • Series
    25VQ
  • Displacement
    40 cm³/r
  • Inlet Port Size
    1-1/2 in SAE
  • Outlet Port Size
    1 in SAE
  • Maximum Flow Rate
    99.77382144 L/min
  • Maximum Operating Pressure
    3000 psi
  • Shaft Type
    Splined
  • Mounting Type
    Flange
  • Max Rpm
    2700 rpm
  • Port Orientation
    Inline
  • Max Operating Temperature
    210 °F
  • Max Continuous Torque
    316 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought