Motion
88 07 300

KNIPEX
88 07 300

12" Alligator® Water Pump Pliers-1000V Insulated
MI ITEM #04362113
MFR #88 07 300
Price$161.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
88 07 300

12" Alligator® Water Pump Pliers-1000V Insulated
MI ITEM #04362113
MFR #88 07 300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$161.25/each

Specifications

Dimensions

  • Height
    1 3/8 in.
  • Length
    12 1/8 in.
  • Overall Length
    12 in.
  • Weight
    1.464
  • Width
    3 1/3 in.

Details

  • Adjustment Type
    Tongue and Groove
  • Blade Finish
    Chrome Plated
  • Color
    Red/Yellow
  • Handle Color
    Red/Yellow
  • Handle Style
    1000V Insulated, plastic coating, VDE
  • Harmonization Code
    8204.12.0000
  • Insulated Handle
    Yes
  • Jaw Capacity
    2 3/4 in.
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221005498
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Max Jaw Opening Round Pipe
    2 3/4 in.
  • Maximum Jaw Capacity
    2 3/4 in.
  • Maximum Jaw Opening (Hex)
    2 3/64 in.
  • Number Of Positions
    9
  • UPC_NO
    843221005498

Overview

Mfr description
KN88-07-300 12" 1000V INSULATED
  • More output and comfort compared to conventional water pump pliers of the same length.
  • Offers 9 adjustment positions for 30% more gripping capacity.
  • Good access to the workpiece due to slim size in the head and joint area.
  • Self-locking on pipes and nuts: no slipping off the workpiece and low hand force required.
  • Gripping surfaces with special hardened teeth, teeth hardness (approx. 61 HRC): low wear and reliable gripping.
  • Box-joint design: high stability because of double guide.
  • Robust construction; particularly suitable for outdoor work..
  • Pinch guard prevents operators' fingers being pinched.
  • 1000V plastic dipped grips, VDE-tested.
  • Chrome vanadium electric steel; forged, multi stage oil-hardened.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought