Motion
MM-M25T
Male Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 25 mm, Shank Thread Size: M24 x 2.0, Ptfe Lined
MI ITEM #04362163
MFR #MM-M25T
Price$487.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 25 mm, Shank Thread Size: M24 x 2.0, Ptfe Lined
MI ITEM #04362163
MFR #MM-M25T

Mfr description
MM-M25T METRIC MALE ROD END W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$487.80/each

Specifications

Dimensions

  • Ball Diameter
    1.6870 in
  • Bore Diameter  
    25 mm
  • Head Diameter
    60 mm
  • Head Width
    0.8661 in
  • Length To Ball Center
    95 mm
  • Misalignment Angle
    19 º
  • Overall Height
    125 mm
  • Shank Thread Length  
    57 mm
  • Shank Thread Size
    M24 x 2.0
  • Thread Size
    M24x2
  • Weight
    0.5 kg

Details

  • Ball Material
    Alloy Steel
  • Finish Coating
    Protective Coated
  • Grade
    Precision
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Carbon Steel
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    104435 N
  • Rod End Type
    Male
  • Series
    MM
  • Thread Direction
    Right Hand
  • Thread Type
    -6g
  • UPC_NO
    190029038396

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)