Motion
HA0FHM
Eaton Vickers NZ Series Tie-Rod NFPA Heavy Duty - 3000 psi, 4 in Bore, Side Lug Mount, 2.500 in Rod
MI ITEM #04362171
MFR #HA0FHM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Vickers NZ Series Tie-Rod NFPA Heavy Duty - 3000 psi, 4 in Bore, Side Lug Mount, 2.500 in Rod
MI ITEM #04362171
MFR #HA0FHM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NZ01HPXX5WA22030-HA0FHM CYLINDER
  • Durable and reliable
  • Innovative safety features
  • Comprehensive size options

Specifications

  • Additional Details
    Hydraulic Heavy Duty Tie-Rod
  • Cylinder Operating Pressure
    3000 psi
  • Bore Size
    4 in
  • Rod Diameter
    2.500 in
  • Cushion Type
    Non-cushioned
  • Bore Diameter
    4 in
  • Style
    Hydraulic Heavy Duty Tie-Rod
  • Tube Material
    Non Case Hardened
  • Width
    8.500 in
  • Mounting Type
    Side Lug

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text