Motion
S20N11S05N
General Purpose Encapsulated Transformer - Primary Voltage: 240 x 480 V, Secondary Voltage: 120 / 240 V, VA Rating: 5 kVA
MI ITEM #04362243
MFR #S20N11S05N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Encapsulated Transformer - Primary Voltage: 240 x 480 V, Secondary Voltage: 120 / 240 V, VA Rating: 5 kVA
MI ITEM #04362243
MFR #S20N11S05N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S20N11S05N 5KVA 230/460 IN 230/120

Specifications

  • VA Rating
    5 kVA
  • Primary Voltage
    240 x 480 V
  • Secondary Voltage
    120 / 240 V
  • Frequency
    60 Hz
  • Coil Material
    Aluminum
  • Enclosure Rating
    NEMA 3R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought