Motion
C1A80-20-Q7159

SMC CORP OF AMERICA
C1A80-20-Q7159

Pneumatic Cylinder Mounting Hardware - For use with Ca1/Ca2 Tie-Rod Cylinder, 80 mm Bore
Mi Item #04362391
MFR #C1A80-20-Q7159
Price$43.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C1A80-20-Q7159

Pneumatic Cylinder Mounting Hardware - For use with Ca1/Ca2 Tie-Rod Cylinder, 80 mm Bore
Mi Item #04362391
MFR #C1A80-20-Q7159

Mfr description
C1A80-20-Q7159 FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.40/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Cylinder Size
    80 mm
  • Thread Size
    M16x1.5

Details

  • Cylinder Application Type
    Tie Rod Cylinder
  • For Use With
    Ca1/Ca2 Tie-Rod Cylinder
  • Hardware Type
    Flange
  • Mounting Type
    Flange
  • Replacement Part Type
    Flange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)