Motion
231SM220-MA

FAG (SCHAEFFLER)
231SM220-MA

Spherical Roller Bearing - 220 mm ID, 400 mm OD, 190 mm Width, Straight Bore, Open, C0
Mi Item #04362417
MFR #231SM220-MA
Price$65,095.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
231SM220-MA

Spherical Roller Bearing - 220 mm ID, 400 mm OD, 190 mm Width, Straight Bore, Open, C0
Mi Item #04362417
MFR #231SM220-MA

Mfr description
231SM220-MA
  • Can be used in existing inch or metric housings, thereby reducing replacement costs
  • No major modification required to existing housings
  • Comparable capacity to solid bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65,095.54/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Fillet Radius
    4.00 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    190 mm
  • Precision Rating
    Not Rated
  • Weight
    86 kg

Details

  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Outer Ring Guided
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    No Holes
  • Max Rpm
    480 rpm
  • Maximum Speed
    480 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +200 °C
  • Outer Ring Type
    Split
  • Product Type
    Spherical Roller Bearings
  • Series
    231SM
  • UPC_NO
    4012801294706
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)