Overview
Mfr description
HJ 364820 BRG
Specifications
- Needle Bearing TypeMachined Bearing with No Inner Ring
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Bearing MaterialChrome Steel
- Operating Temperature Range-22 to 230 °F
- Cage MaterialSteel
- FlangesNo Flange
- SeriesHJ
- Lubrication Hole TypeLubrication Groove & Hole
- Precision RatingNot Rated
- Standards MetASTM F2246, Military Standard MS 51961
- UPC_NO605790190735
- Weight0.83 lbs
- Roller TypeNeedle Roller
- Type Of BearingNeedle Roller Bearing With Integral Flange
- Product TypeNeedle Roller Bearings
- Long DescriptionThe HJ-364820 Needle Roller Bearing features a 2.2500 in bore diameter, 3.0000 in outside diameter, 1.2500 in overall width, open closure type, and a weight of 0.83 lbs, making it suitable for machinery applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data