Motion
Heavy Duty Clear Penetrating Grease 13oz

CRC INDUSTRIES
Heavy Duty Clear Penetrating Grease 13oz

CRC Multipurpose Grease - High Pressure/High Temperature, 13 oz Size, Aerosol Container, Transparent Color, Not Food Grade, Water Resistant, -30 to +500 °F
MI ITEM #04362609
MFR #Heavy Duty Clear Penetrating Grease 13oz
Your Price$19.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Heavy Duty Clear Penetrating Grease 13oz

CRC Multipurpose Grease - High Pressure/High Temperature, 13 oz Size, Aerosol Container, Transparent Color, Not Food Grade, Water Resistant, -30 to +500 °F
MI ITEM #04362609
MFR #Heavy Duty Clear Penetrating Grease 13oz

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$19.53/each(List $25.66)

Overview

Mfr description
03056 HD CLEAR PENETRAT GREASE AER20OZ
  • Penetrates deep to form a tenacious, long-lasting film and is resistant to acids, alkalis, salt, oxidation, weather and steam
  • Extends the operating service life of equipment and reduce wear, galling and scarring
  • Contains PTFE
  • Withstands high temperatures and pressure
  • Waterproofs and prevents corrosion
  • NSF H2 Registered

Specifications

  • Application
    Multipurpose
  • Type
    High Pressure/High Temperature
  • Container Size
    13 oz
  • Container Type
    Aerosol
  • Base Type
    Petroleum
  • Food Grade
    Not Food Grade
  • Water Resistance
    Water Resistant
  • Certification
    NSF H2
  • Color
    Transparent
  • Temperature Range
    -30 to +500 °F
  • Regulations
    Disposal Regulation 40 C.F.R. 261.20, Disposal Regulation 40 C.F.R. 261.33
  • Max Operating Temperature
    500 °F
  • Min Operating Temperature
    -30 °F
  • Scent
    Characteristic
  • Flammability
    Extremely Flammable
  • NSF Rating
    H2
  • Shelf Life
    10 yr
  • Net Weight
    13 oz
  • ECCN
    EAR99
  • Manufacturer Upc Number
    078254030562
  • UPC_NO
    078254030562
  • Weight
    0.92 lbs
  • Country of Origin
    United States
  • Boiling Point
    175°F
  • Film Type
    Clear Oily
  • Plastic Safe
    No
  • Propellant
    Hydrocarbon
  • Removal Method
    Remove with petroleum distillates.
  • Residue
    Yes
  • Working Temperature
    -30 to 500°F
  • Flash Point
    20 °F
  • Specific Gravity
    0.8
  • VOC Content
    73

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought