Motion
MB056
Bearing Lock Washer - 28 mm ID, 46 mm Outside Dia., 36 mm Face Dia., Carbon Steel Material, MB Series
MI ITEM #04362636
MFR #MB056
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 28 mm ID, 46 mm Outside Dia., 36 mm Face Dia., Carbon Steel Material, MB Series
MI ITEM #04362636
MFR #MB056

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Face Diameter  
    36 mm
  • Outside Diameter Over Tangs
    46 mm
  • Tang Width  
    0.1970 in

Details

  • Compatible Lock Nut Number
    KM-056
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    MB
  • UPC_NO
    751968750567

Overview

Mfr description
MB-056 LOCKWASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought