Motion
290  5/1 DO H

HUB CITY INC
290 5/1 DO H

290 5/1 DO H Parallel Shaft Speed Reducer - Helical Gear, Single Reduction, 5:1 Ratio, 1.7500 in Input Dia., 2.5000 in Output Dia, Cast Iron Housing
MI ITEM #04362642
MFR #290 5/1 DO H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
290 5/1 DO H

290 5/1 DO H Parallel Shaft Speed Reducer - Helical Gear, Single Reduction, 5:1 Ratio, 1.7500 in Input Dia., 2.5000 in Output Dia, Cast Iron Housing
MI ITEM #04362642
MFR #290 5/1 DO H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MODEL 290 5:1 STYLE DO
  • Rugged Cast Iron Housing High Strength Gearing Alloy shafting Three input modes for integrating with hydraulic or electric motors or externally coupled drive sources Heavy duty industrial seals

Specifications

  • Gear Type
    H
  • Center Distance
    5.75 in
  • Reduction
    Single
  • Ratio
    5:1
  • Max Input Horsepower
    129.6 @ 1750 RPM
  • Input Type
    Solid Shaft
  • Input Size
    1.7500 in
  • Output Type
    Solid Shaft
  • Output Size
    2.5000 in
  • Maximum Output Torque
    23334.7 @ 350 RPM
  • Input Shaft Diameter
    1.75 in
  • Maximum Output RPM
    350 rpm
  • Housing Material
    Cast Iron
  • Style
    DO
  • Manufacturer Reducer Size
    290
  • Service Factor
    1
  • CAD Drawing
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    290 5/1 DO H
  • Manufacturer Upc Number
    662798082264
  • Shipping Dimensions Height
    24 in
  • Shipping Dimensions Length
    48 in
  • Shipping Dimensions Width
    24 in
  • Input Shaft Type
    Shaft
  • Weight
    335.00 lb
  • Model
    290
  • Output RPM
    350 rpm
  • Output Shaft Diameter
    2.500 in
  • Output Shaft Insert
    Shaft
  • Product Line
    Parallel Shaft Drive
  • Product Types
    Parallel
  • Ratio Range
    5:1
  • Series
    290
  • Torque Range (in-lbs)
    20,000 to 30,000 in lbs
  • Url Installation Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought