Motion
174636.00
Vector Series Variable Frequency AC Drive - Input Phase 3, Supply Voltage 480/600 V ac, 10 hp Normal Duty, Output Current 11 A Normal Duty, NEMA 1, IP31 Rating, Frequency Control
MI ITEM #04362752
MFR #174636.00
Price$2,620.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vector Series Variable Frequency AC Drive - Input Phase 3, Supply Voltage 480/600 V ac, 10 hp Normal Duty, Output Current 11 A Normal Duty, NEMA 1, IP31 Rating, Frequency Control
MI ITEM #04362752
MFR #174636.00

Mfr description
174636.00,10HP,,,,NEMA 1
  • NEMA® 1 IP31 Enclosure Protection
  • Open loop flux vector designs
  • Easy to Use Keypad & Display
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,620.75/each

Specifications

Dimensions

  • Overall Dim Height Width Depth
    9.83 x 5.12 x 6.3
  • Weight
    7.30 lbs

Details

  • Drive Supply Voltage
    480/600 V ac
  • Enclosure Rating
    NEMA 1, IP31
  • Enclosure Type
    NEMA 1 / IP31
  • Horsepower Rating Normal Duty
    10 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720815588
  • Number Of Input Phases
    3 ph
  • Operation Mode
    Frequency Control
  • Output Current Normal Duty
    11 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Series
    Vector Series
  • Technical Specifications
    Accessory Kit
  • UPC_NO
    691720815588

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)