Motion
406426
Airflex ER Series Expanding Clutches and Brakes
Mi Item #04362774
MFR #406426
Price$2,244.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex ER Series Expanding Clutches and Brakes
Mi Item #04362774
MFR #406426

Mfr description
406426 8ER250 HUB & TUBE
  • Rugged tire-like expanding tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,244.30/each

Specifications

Dimensions

  • Friction Width
    2.5 inch
  • Inertia
    0.5 pound per square foot
  • Size
    8 in-oz

Details

  • Application
    Centrifuges, Core Expanders, Laundry Machines, Textile Machines, Tire Building Machines
  • Clutch Brake Application
    Pressure Set
  • Clutch Type
    ER
  • Configuration
    Single Element
  • Item Type
    Rim & Tube
  • Maximum Speed
    1800 rpm
  • Product Material
    Carbon steel and Neoprene
  • Series
    ER Series
  • Static Torque Forward
    3550 LB.IN@75 PSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)