Motion
142214GV
Airflex E Series Expanding Clutches and Brakes
Mi Item #04362974
MFR #142214GV
Price$7,716.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex E Series Expanding Clutches and Brakes
Mi Item #04362974
MFR #142214GV

Mfr description
142214GV 16E475 ELEM LOCO LNG 80#
  • Rugged tire-like expanding tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7,716.63/each

Specifications

Dimensions

  • Friction Width
    4.75 inch
  • Size
    16 in-oz

Details

  • Application
    Construction Equipment, Marine Winches, Metalworking Machinery, Slip Clutches, Tension Brakes
  • Clutch Brake Application
    Pressure Set
  • Clutch Type
    E
  • Configuration
    Single Element
  • Item Type
    Element Assembly
  • Maximum Speed
    1300 rpm
  • Product Material
    Carbon steel and Neoprene
  • Series
    E Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)