Motion
142214JF
Airflex E Series Expanding Clutches and Brakes
MI ITEM #04362976
MFR #142214JF
Price$18,768.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex E Series Expanding Clutches and Brakes
MI ITEM #04362976
MFR #142214JF

Mfr description
142214JF 16E475 ELEM 80# SPR 3-68 LNG
  • Rugged tire-like expanding tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,768.48/each

Specifications

Dimensions

  • Friction Width
    4.75 inch
  • Inertia
    14 pound per square foot
  • Size
    16 in-oz

Details

  • Application
    Construction Equipment, Marine Winches, Metalworking Machinery, Slip Clutches, Tension Brakes
  • Clutch Brake Application
    Pressure Set
  • Clutch Type
    E
  • Configuration
    Single Element
  • Item Type
    Element Assembly
  • Maximum Speed
    1300 rpm
  • Product Material
    Carbon steel and Neoprene
  • Series
    E Series
  • Static Torque Forward
    21500 LB.IN@75 PSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)