Motion
142271KP
Airflex CB Series Constricting Clutches and Brakes Single
MI ITEM #04363137
MFR #142271KP
List Price$14,985.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex CB Series Constricting Clutches and Brakes Single
MI ITEM #04363137
MFR #142271KP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,985.14/each for your price

Overview

Mfr description
142271KP 32CB525 EL ASSY 4 SC
  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity

Specifications

  • Clutch Type
    CB
  • Application
    Can Making Machinery, Commercial Laundry Equipment, Metal Forming Machinery, Oil Field Machinery, Printing Machinery, Rubber Processing Machinery, Tire Building Machinery
  • Clutch Brake Application
    Pressure Set
  • Configuration
    Single Element
  • Friction Width
    5.25 inch
  • Inertia
    359 pound per square foot
  • Item Type
    Clutch
  • Maximum Speed
    900 rpm
  • Product Material
    Carbon steel and Neoprene
  • Size
    32 in-oz
  • Static Torque Forward
    137000 LB.IN@75 PSI
  • Series
    CB Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text