Motion
142395GV
Airflex E Series Expanding Clutches and Brakes
MI ITEM #04363198
MFR #142395GV
List Price$9,479.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex E Series Expanding Clutches and Brakes
MI ITEM #04363198
MFR #142395GV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,479.48/each for your price

Overview

Mfr description
142395GV 21.5E475 ELEM 80# SPR
  • Rugged tire-like expanding tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity

Specifications

  • Clutch Type
    E
  • Application
    Construction Equipment, Marine Winches, Metalworking Machinery, Slip Clutches, Tension Brakes
  • Clutch Brake Application
    Pressure Set
  • Configuration
    Single Element
  • Friction Width
    4.75 inch
  • Inertia
    39 pound per square foot
  • Item Type
    Element Assembly
  • Maximum Speed
    975 rpm
  • Product Material
    Carbon steel and Neoprene
  • Size
    21.5 in-oz
  • Static Torque Forward
    40500 LB.IN@75 PSI
  • Series
    E Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought