Motion
142452HK
Airflex E Series Expanding Clutches and Brakes
MI ITEM #04363244
MFR #142452HK
List Price$17,733.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex E Series Expanding Clutches and Brakes
MI ITEM #04363244
MFR #142452HK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17,733.88/each for your price

Overview

Mfr description
142452HK 40E700 ELEM 2 VAL 100# SPR 3-66
  • Rugged tire-like expanding tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity

Specifications

  • Clutch Type
    E
  • Application
    Construction Equipment, Marine Winches, Metalworking Machinery, Slip Clutches, Tension Brakes
  • Clutch Brake Application
    Pressure Set
  • Configuration
    Single Element
  • Friction Width
    7 inch
  • Inertia
    520 pound per square foot
  • Item Type
    Element Assembly
  • Maximum Speed
    525 rpm
  • Product Material
    Carbon steel and Neoprene
  • Size
    40 in-oz
  • Static Torque Forward
    225000 LB.IN@25 PSI
  • Series
    E Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought