Motion
142639HP
Airflex VC Series Constricting Clutches and Brakes Single Narrow
MI ITEM #04363250
MFR #142639HP
Price$9,335.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex VC Series Constricting Clutches and Brakes Single Narrow
MI ITEM #04363250
MFR #142639HP

Mfr description
142639HP 11.5VC500 ELEM W/2 SC
  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9,335.95/each

Specifications

Dimensions

  • Friction Width
    5 inch
  • Inertia
    43 pound per square foot
  • Size
    11.5 in-oz

Details

  • Application
    Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery
  • Clutch Brake Application
    Pressure Set
  • Clutch Type
    VC
  • Configuration
    Single Element
  • Item Type
    Clutch
  • Maximum Speed
    1800 rpm
  • Product Material
    Carbon steel and Neoprene
  • Series
    VC Series
  • Static Torque Forward
    27000 LB.IN@75 PSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)