Motion
142643HP
Airflex VC Series Constricting Clutches and Brakes Single Narrow
MI ITEM #04363321
MFR #142643HP
Your Price$14,512.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex VC Series Constricting Clutches and Brakes Single Narrow
MI ITEM #04363321
MFR #142643HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14,512.70/each(List $16,435.28)

Overview

Mfr description
142643HP 28VC650 ELEM ASSY 2 SC
  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity

Specifications

  • Clutch Type
    VC
  • Application
    Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery
  • Clutch Brake Application
    Pressure Set
  • Configuration
    Single Element
  • Friction Width
    6.5 inch
  • Item Type
    Clutch
  • Product Material
    Carbon steel and Neoprene
  • Size
    28 in-oz
  • Series
    VC Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought