Motion
142645HA
Airflex VC Series Constricting Clutches and Brakes Single Narrow
MI ITEM #04363336
MFR #142645HA
List Price$21,066.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex VC Series Constricting Clutches and Brakes Single Narrow
MI ITEM #04363336
MFR #142645HA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21,066.15/each for your price

Overview

Mfr description
142645HA 37VC650 EL ASSY MSC
  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity

Specifications

  • Clutch Type
    VC
  • Application
    Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery
  • Clutch Brake Application
    Pressure Set
  • Configuration
    Single Element
  • Friction Width
    6.5 inch
  • Inertia
    1400 pound per square foot
  • Item Type
    Clutch
  • Maximum Speed
    800 rpm
  • Product Material
    Carbon steel and Neoprene
  • Size
    37 in-oz
  • Static Torque Forward
    320000 LB.IN@75 PSI
  • Series
    VC Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text