Motion
143119AJ
Airflex EB Series Expanding Clutches and Brakes
MI ITEM #04363479
MFR #143119AJ
Your Price$2,275.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex EB Series Expanding Clutches and Brakes
MI ITEM #04363479
MFR #143119AJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,275.51/each(List $2,730.61)

Overview

Mfr description
143119AJ 10EB300 EL ASSY W/ S/C
  • Rugged tire-like expanding tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity

Specifications

  • Clutch Type
    EB
  • Application
    Centrifuges, Core Expanders, Laundry Machines, Textile Machines, Tire Building Machines
  • Clutch Brake Application
    Pressure Set
  • Configuration
    Single Element
  • Friction Width
    3 inch
  • Inertia
    1 pound per square foot
  • Item Type
    Element Assembly
  • Maximum Speed
    1800 rpm
  • Product Material
    Carbon steel and Neoprene
  • Size
    10 in-oz
  • Static Torque Forward
    4275 LB.IN@25 PSI
  • Series
    EB Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text