Motion
143134AL
Airflex EB Series Expanding Clutches and Brakes
MI ITEM #04363490
MFR #143134AL
List Price$11,230.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex EB Series Expanding Clutches and Brakes
MI ITEM #04363490
MFR #143134AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,230.07/each for your price

Overview

Mfr description
143134AL 21.5EB475 EL ASSY W/ 1 SC
  • Rugged tire-like expanding tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity

Specifications

  • Clutch Type
    EB
  • Application
    Centrifuges, Core Expanders, Laundry Machines, Textile Machines, Tire Building Machines
  • Clutch Brake Application
    Pressure Set
  • Configuration
    Single Element
  • Friction Width
    4.75 inch
  • Inertia
    34 pound per square foot
  • Item Type
    Element Assembly
  • Maximum Speed
    1000 rpm
  • Product Material
    Carbon steel and Neoprene
  • Size
    21.5 in-oz
  • Static Torque Forward
    36000 LB.IN@75 PSI
  • Series
    EB Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text