Motion
145141DG
Airflex (Eaton) Hydraulic Quick Exhaust Valve - 150 psi Max, None Series
Mi Item #04363549
MFR #145141DG
Price$546.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex (Eaton) Hydraulic Quick Exhaust Valve - 150 psi Max, None Series
Mi Item #04363549
MFR #145141DG

Mfr description
145141DG 3/4 QRV W/ 3/4NPT BOTH E
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$546.67/each

Specifications

Dimensions

  • Inlet Port Size
    3/4-14 in
  • Overall Height
    59 mm
  • Overall Length
    72 mm
  • Overall Width
    40 mm
  • Weight
    0.58 lb

Details

  • Manufacturer Product Page
  • Maximum Operating Pressure
    150 psi
  • Series
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)