Motion
145141DS
Airflex (Eaton) Hydraulic Quick Exhaust Valve - 150 psi Max, None Series
MI ITEM #04363551
MFR #145141DS
Your Price$554.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex (Eaton) Hydraulic Quick Exhaust Valve - 150 psi Max, None Series
MI ITEM #04363551
MFR #145141DS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$554.74/each(List $665.69)

Overview

Mfr description
145141DS 3/4 QRVM W/STL SLV
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Maximum Operating Pressure
    150 psi
  • Series
    None
  • Overall Width
    40 mm
  • Overall Height
    59 mm
  • Inlet Port Size
    3/4-14 in
  • Weight
    1.00 lb
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought