Motion
145164AM
Airflex ER Series Expanding Clutches and Brakes
MI ITEM #04363555
MFR #145164AM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex ER Series Expanding Clutches and Brakes
MI ITEM #04363555
MFR #145164AM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
145164AM 12X3 AMRL ELEMENT W/SC
  • Rugged tire-like expanding tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity

Specifications

  • Clutch Type
    EB
  • Application
    Centrifuges, Core Expanders, Laundry Machines, Textile Machines, Tire Building Machines
  • Clutch Brake Application
    Pressure Set
  • Configuration
    Single Element
  • Friction Width
    3.5 inch
  • Inertia
    2 pound per square foot
  • Item Type
    Element Assembly
  • Maximum Speed
    1800 rpm
  • Product Material
    Carbon steel and Neoprene
  • Size
    12 in-oz
  • Static Torque Forward
    12300 LB.IN@75 PSI
  • Series
    ER Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text